Powerback® Rubber Duct - 10 FT. 2 Large CH
Write a Review
|
Questions & Answers (0)
Product Description
Powerback® RFD6 Rubber Duct Protectors protect and hide valuable cords and cables located in walkways or work areas. These non-metallic, flexible rubber protectors are extremely durable, easy to install, and organize portable cords and cables while reducing trip hazards. This large two channel protector is ideal for most multiple cable applications. Available in 10' and 5' lengths and can be slit on the bottom for easy cord insertion. Features grooved underside for better traction and has optional Connector Kit available.
PRICE
$190.15
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 5-3/4 in |
| Height | 1-1/8 in |
Product Details
| Type | Pedestrian Cable Protector |
| Number of Channels | 2 |
| Material | Rubber |
| Package Quantity | 1 |
| Description | 2 Large Channel Protector |
| Color | Black |
| Manufacturers Part Number | RFD6-10 |
| Brand | Checkers Industrial Products |