Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3214590

Global Industrial™ Hydraulic Powered Self-Dumping Forklift Hopper, 1 Cu. Yd., 2000 lb. Capacity

Product Description
✓ Quick-connect couplers for easily attaching to a forklift auxiliary circuit
✓ 1 cu. yd. hopper with a 2,000 lb. capacity
✓ Durable 12-gauge steel construction

Engineered for safe & efficient material handling, this 1 cu. yd. Global Industrial™ Powered Self-Dumping Hopper is ideal for assisting facilities in OSHA compliance and LEAN initiatives. It's constructed from heavy-duty steel with a powder coat finish and features continuous solid welds for a leak-proof design. This hopper utilizes a hydraulic actuator paired with a forklift auxiliary circuit to provide users with complete powered control to ensure an entirely hands-free dumping process. An essential solution for waste disposal, scrap collection, and bulk material transport, this unit includes forklift pockets, a safety chain, and quick-connect couplers. Limited 1-Year Warranty.

  • Maximizes efficiency with a quick 5-second cycle time
  • Allows you to operate with forklift powered controls
  • Ships fully assembled & ready to use
  • Made in the U.S.A
  • PRICE
    $3,399.00

    1
    1
    Ships in 7 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length66 in
    Width36 in
    Height49 in
    Weight Capacity2000 lbs
    Weight577 lbs
    Fork Pocket Center27-3/8 in
    Fork Opening51-1/2 x 7-5/8 x 2-5/8 in
    Wall Gauge12 ga

    Product Details

    Assembly RequiredNo
    TypeHydraulic Self Dumping Hopper
    ColorGray
    Hopper Release TypePowered
    Dump Angle Degrees75
    Capacity1 yd³
    MaterialSteel
    BrandGlobal Industrial

    Warranty

    Warranty1 yr