Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Caldwell

Model # :WB984914

MPN #: PB-60-PLB

Caldwell Telescopic & Pivoting Forklift Jib Boom Crane, 15" Centers, 6000 Lbs. Capacity

Product Description
Precision Lifting Boom Expands Your Lifting Capabilities Lifting boom combines the reach of a forklift boom with the precise lifting of a hoist. Unique design allows the user to "thread the needle" in close clearance situations, allowing you to reach in and pick up hard to get loads. Portable and compact lifting boom fits standard fork lift trucks and is an economical alternative to an overhead or gantry crane. Telescopic boom adjusts horizontally in 12" increment. Lifting hook travels 19' when boom is retracted using a remote pendant control with a 12' cord, and hoist hook speed averages 7-½ FPM. Self-contained 100 amp 12V DC deep cycle battery allows use of the boom with no special power requirements, and unit includes a 25 amp battery charger that recharges the battery in 4 to 5 hours. Jib crane includes a restraining chain with grab hooks for safety. Heavy duty steel construction with a durable enamel finish. Meets ANSI/ITSDF B56.10-2006, Part III, 7.4.5 standards.

Pivoting Jib Boom Crane adjusts vertically in five elevations up to 69-½" from the base of the lifting hook above horizontal (31" from the base of the boom hook).

Note: Fork Pocket Spacing is the maximum usable width between fork pockets.

Note: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.

PRICE
$21,629.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Weight Capacity6000 lbs
Weight620 lbs
Extended Length72 in
Center to Center of Fork Tine15 in
Fork Opening7-1/4 x 2-1/2 in
Retracted Length84 in

Product Details

Assembly RequiredNo
TypeAdjustable Pivoting Boom Crane
ColorYellow
Voltage12 V
Lift Time7.5 ft/min
MaterialSteel
Manufacturers Part NumberPB-60-PLB
BrandCaldwell