Shorty Forklift Jib Boom Crane, 24" Centers, 8000 Lbs. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The short boom length of this crane is perfect for use in tight, restricted space areas. Each crane includes integral fork pockets, safety restraint and 2 hoisting hooks (one swivel, one rigid). Heavy duty robotically welded steel construction features a durable chip-resistant enamel finish.
Maximum Load on a Single Hook:
At Inner Hook = 8000 lbs.
At Outer Hook = 4000 lbs.
** "S" Dimension is the dimension from the center to center of the fork tine sleeves.
NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.
Maximum Load on a Single Hook:
At Inner Hook = 8000 lbs.
At Outer Hook = 4000 lbs.
** "S" Dimension is the dimension from the center to center of the fork tine sleeves.
NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.
PRICE
$2,149.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Height | 11-1/2 in |
| Weight Capacity | 8000 lbs |
| Weight | 380 lbs |
| Extended Length | 49-3/8 in |
| Center to Center of Fork Tine | 24 in |
| Fork Opening | 7-1/4 x 2-1/4 in |
Product Details
| Assembly Required | No |
| Type | Non-Telescopic Boom Crane |
| Color | Blue |
| Material | Steel |
| Manufacturers Part Number | LMS-EBNT-40-8 |
| Brand | Vestil |