Master Magnetics HD Bulk Parts Lifter 8 to 9 Lb. Pull, Nylon Base & Long Handle
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty Bulk Parts Lifter, 8 to 9 Lbs. Pull, 6.25"L x 4.75"W x 32.25"H, Nylon Base & Long Handle
Heavy Duty Magnetic Bulk Parts Lifters. Don't grab a handful of sharp nails or screws with your bare hands - use a magnetic bulk parts lifter! Heavy duty magnet attracts ferrous metal parts, then a fingertip pull on the release bar drops the entire load in its desired location. Easily transfer bulk metal pieces including nails, screws, nuts, washers, eyebolts or other ferrous metal items. Models ML72 and ML74 are available with standard or long handle and nylon base. Models ML76 and ML78 are stainless steel with regular handle only.
Heavy Duty Magnetic Bulk Parts Lifters. Don't grab a handful of sharp nails or screws with your bare hands - use a magnetic bulk parts lifter! Heavy duty magnet attracts ferrous metal parts, then a fingertip pull on the release bar drops the entire load in its desired location. Easily transfer bulk metal pieces including nails, screws, nuts, washers, eyebolts or other ferrous metal items. Models ML72 and ML74 are available with standard or long handle and nylon base. Models ML76 and ML78 are stainless steel with regular handle only.
PRICE
$379.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 4-3/4 in |
| Height | 32-1/4 in |
| Weight Capacity | 9 lbs |
| Weight | 12 lbs |
| Base Diameter Or Dimension | 6.25 X 4.75 in |
| Handle Length | 30 in |
| Magnet Size | 6-1/4" x 4-3/4" x 9-3/4" |
Product Details
| Assembly Required | No |
| Type | Heavy Duty Bulk Parts Lifter, Nylon Base & Long Handle |
| Color | Black |
| Style | Transfer |
| Material | Stainless Steel/Ceramic |
| Package Quantity | 1 |
| Manufacturers Part Number | ML74-30C |
| Brand | Master Magnetics |
Warranty
| Warranty | Lifetime |