Master Magnetics 07540 LD Bulk Parts Lifter 1 Lb. Pull - Min Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Light Duty Bulk Parts Lifter, 1 lb. Pull, 3.5" Dia. x 6.75"H
Light Duty Magnetic Bulk Parts Lifter. A low-cost time saver! Transfer and pick up nails, screws, nuts or any small metal objects, then pull the handle to release the objects in the desired location. Smooth, uninterrupted sides allow for fast burrowing. Prevents injuries from sharp metal objects. Its heavy duty canister is lightweight and features an easy-to-grip handle. Lifts up to one pound of 2.5" nails. Measures 3.5" dia. x 6.75" high.
Light Duty Magnetic Bulk Parts Lifter. A low-cost time saver! Transfer and pick up nails, screws, nuts or any small metal objects, then pull the handle to release the objects in the desired location. Smooth, uninterrupted sides allow for fast burrowing. Prevents injuries from sharp metal objects. Its heavy duty canister is lightweight and features an easy-to-grip handle. Lifts up to one pound of 2.5" nails. Measures 3.5" dia. x 6.75" high.
PRICE
$76.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 3-1/2 in |
| Height | 6-3/4 in |
| Weight Capacity | 1 lbs |
| Weight | 1 lbs |
| Base Diameter Or Dimension | 3.5D in |
| Magnet Size | 6-3/4" x 6-3/4" |
Product Details
| Assembly Required | No |
| Type | Light Duty Bulk Parts Lifter |
| Color | Black |
| Style | Transfer |
| Material | Steel/Neodymium |
| Package Quantity | 1 |
| Manufacturers Part Number | 07540 |
| Brand | Master Magnetics |
Warranty
| Warranty | Lifetime |