Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB3177301

MPN #: PM1-1791283T-4

Powermatic® PJ1696T 16" Parallelogram Jointer with ArmorGlide & Helical Head Cutter, 3PH, 460V

Product Description
Now featuring ArmorGlide Technology that is low-friction and rust-resistant, the Powermatic® PJ1696T, 16-Inch Jointer offers big capacity and performance in a machine that is loaded with features. A large, center-mounted fence assembly adjusts easily on a rack and pinion system with ram lock. Preset stops on the fence body allow for fast angle set up at 45 degrees in and out, and a positive stop for perfect 90-degree angles.

The parallelogram design keeps the table in close proximity to the cutterhead for improved finish, and allows for a fast depth of cut adjustment. This design also ensures the tables remain perfectly parallel even after years of tough duty. The specially-designed solid steel helical cutterhead consists of six rows of precision-ground staggered inserts. This system makes fast work of knife changing and never needs adjustment. The heavy-duty 7-1/2-HP motor delivers all the power you need for even the biggest jobs.

Features:
  • ArmorGlide Technology gives you a low-friction, industrial-grade coating on the work surface that is rust resistant, requires less maintenance, and gives you more control
  • Cast iron fence bevel controls with positive stops at 45 degrees and 90 degrees
  • Full size rabbeting table supports large workpieces for rabbets up to 3/4" deep
  • Helical cutterhead with 58 two-sided knife inserts reduces noise, eliminates adjustments, and speeds knife change
  • Large 16" x 96" precision ground cast iron table surface for maximum support and fine finish
  • Parallelogram construction maintains close table-to-cutterhead proximity and ensures table parallelism
  • Rack and pinion adjustable cast iron fence system for smoother fence positioning and sturdy work support
  • NOTE: The recommended max cutting depth for non-rabbeting cuts is 1/8". The max cutting depth for rabbeting cuts is 1/2" as the manual has always stated


PRICE
$15,999.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Table Size (L x W)96 x 16 in
Infeed Table Length47-1/2 in
Dust Port Outside Diameter6 in
Rabbeting Capacity3/4 in
Cutterhead Diameter4 in
Fence Size47-1/4 x 5-1/4 in
Top Height37-1/2 in

Product Details

TypeJointer
Number of Knives or Inserts58
Dust Collection Mininum CFM Required800 CFM
Prewired Voltage460 V
Cuts per Minute20800
StyleParallelogram
Type of CutterheadHelical Inserts
Motor Voltage460 V
Fence Tilt Degrees45, 90, 135 °
Voltage460 V
Phase3
Manufacturers Part NumberPM1-1791283T-4
Motor Horsepower7-1/2 HP
Cutterhead Speed5200 rpm
BrandPowermatic

Warranty

Warranty5 yr