Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardair Corporation

Model # :WBB3169153

MPN #: PQ30C200ATEX

Guardair® PowerQUAD™ ATEX Vacuum Kit with 2" Inlet, 30 Gallon Capacity

Product Description
Meet the PowerQUAD™ 30-Gallon ATEX Vacuum Kit w/ 2" Inlet – the pinnacle of pneumatic vacuum technology. Engineered for exceptional performance, ATEX-certified, PowerQUAD™ ATEX Vacuums are ideal for vacuuming up chips, dust, debris, liquids, or sludge in many hazardous locations. Electrically bonded components, multiple grounding options, and static conductive attachments eliminate static electricity at the source. Powered by compressed air, with no rotating parts, no motors to spark or burnout, and no electric cords, PowerQUAD™ ATEX Vacuums generate superior vacuum suction while delivering substantial operating cost savings. Kit includes static conductive vacuum hose, static conductive air supply hose and metal accessories.

Features:
  • ATEX Certified: Meets European ATEX Directives -- suitable for use in the following hazardous locations: Class I Division 1** Groups A, B, C, D T6; Class II Division 1 Groups E, G, T6; Class III ** Zone 1 only
  • Energy Efficient and Powerful: Consume up to 70% less compressed air while delivering unparalleled vacuum suction and substantial operating cost savings.
  • Advanced Noise Reduction: Ultra-quiet operation at 88 dBA or less -- 10–15 dB quieter than traditional vacuums.
  • Intrinsically Safe: No electric motors, or risk of electrical sparks, no electric cords -- safe in wet, dry, or hazardous locations.
  • Customizable Performance: Tailor performance with three color-coded, easy-to-change injector nozzle sets to customize the level of compressed air savings and vacuum suction.
  • Customizable Performance: Tailor performance with three color-coded, easy-to-change injector nozzle sets to customize the level of compressed air savings and vacuum suction.
  • Proprietary Design: Rugged, diecast aluminum, vacuum generating engine features unique 2-stage, multi-venturi design engineered to deliver superior performance.
  • Versatile: Equipped with a liquid shutoff assembly -- suitable for wet and dry wet applications.
  • Compatible: Backwards compatible with all existing Guardair® pneumatic vacuum components including drums, covers, attachments and accessories.
  • Includes: (1) PowerQUAD™ 30-Gallon ATEX Vacuum Generating Head w/ 2" Vacuum Inlet, (1) Air Supply Shut-Off Valve w/ 1/2" FNPT, (1) 20/30/55 Gal Wire Cage Coalescing Filter, (1) Heavy-Duty, 18-Gauge, 30-Gallon Steel Drum, (1) 1/2" x 12' Static Conductive Air Supply Hose w/ 1/2" MNPT Swivel connectors, (1) 2" x 10' Static Conductive Vacuum Hose, (1) 4' Steel Wand w/ 12" Wide Aluminum Floor Tool, (1) 24" Metal Crevice Tool, (1) Drum Dolly w/ (4) 3" Diameter Steel Swivel Casters


PRICE
$3,205.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24
Width24 in
Height48-1/2 in
Weight80 lbs
Water Lift122 - 250 in
Inlet Size1/2 in
Hose Diameter2 in
Hose Length10 ft

Product Details

Filter TypeStandard
Air Consumption20 - 60 CFM
Filtration10 microns @ minimum of 98% efficiency
MaterialSteel
Manufacturers Part NumberPQ30C200ATEX
BrandGuardair Corporation
TypeWet/Dry Vacuum
CFM20 - 60 CFM
Type of PowerPneumatic
ColorBlack
StyleMulti Stage Pneumatic Vacuum Unit
Capacity30 gal
Description30 Gallon ATEX Vacuum Kit
Vacuum Flow110 - 149
Min Compressor Size4 - 12 HP
Decibels85 - 88

Compliance & Certifications

CertificationsATEX