Global Industrial
Model # :WB641196
Global Industrial Stainless Steel Wet/Dry Vacuum, 16 Gallon Cap.
|
Questions & Answers (0)
Product Description
Global Industrial Wet Dry Vacuums are built for heavy-duty clean up. Ideal for commercial and industrial applications, these powerful wet dry vacuums feature stainless steel tanks for durability, disposable filter bags and a cartridge filter for fine dust. Vacuums have on-board tool storage and 15'L power cord for efficient cleaning. Tool kit includes 13'L x 1-1/2" diameter hose, two 1-1/2" extension wands, 14" wet/dry floor brush, round brush and crevice nozzle. Includes dolly with large push handle and two large rear wheels/two front casters for easy mobility. 16 gallon tank capacity. ETL and cETL certified. One year limited warranty.
PROMOTIONAL PRICE
$331.46was $395.95
Save $64.49 (16%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 22 in |
| Height | 37 in |
| Weight | 52 lbs |
| Water Lift | 115.5 in |
| Cord Length | 15' |
| Cleaning Width | 14 in |
| Hose Diameter | 1-1/2 in |
| Hose Length | 13 ft |
Product Details
| Assembly Required | Yes |
| For Use With | Cartridge Filter/Paper Filter Bag |
| Filter Type | Standard |
| Wattage | 1200 W |
| Material | Stainless Steel/Plastic |
| Manufacturers Part Number | 641196 |
| Brand | Global Industrial |
| Type | Wet/Dry Vacuum |
| CFM | 115 CFM |
| Type of Power | Corded |
| Color | Black |
| Amperage | 10 A |
| Hertz | 60 Hz |
| Capacity | 16 gal |
| Voltage | 120 V |
| Description | Wet Dry Vacuum |
| Decibels | 80 |
| Peak Horsepower | 3.5 HP |
Compliance & Certifications
| Certifications | ETL, cETL |