Exair's® Deluxe High Lift 30 Gallon Reversible Drum Vac System includes features that make the High Lift Reversible Drum easier to use for everyday tasks. The High Lift Reversible Drum Vac attaches quickly to any closed head 30 gallon steel drum. Its high powered vacuum is able to lift liquids up to 15 feet and fill a 30 gallon drum in less than 85 seconds then, with the simple turn of a knob, the same stainless steel pump quickly empties the drum. The High Lift Reversible Drum Vac has the extra power you need to move liquids from below grade work areas, sumps or tanks up to 15 feet! (drum not included, see Premium version if you need a drum)
Applications:- Below grade coolant sumps
- Deep wells
- Underground storage tanks
- Pits
- Drains
- Deep hole broaching
- Bulk storage tanks
- Cisterns
Advantages:- No moving parts
- Maintenance free
- Stainless steel construction
- Safe - no electricity
- Built-in pressure/vacuum relief
- Compact and portable
- Installs quickly
- Spill free - auto safety shutoff
- Fits standard closed head drums
Features:- Two-way pump assembly (1/4 NPT)
- Automatic safety shutoff valve
- 20' (6.1m) flexible vacuum hose at 1-1/2" (38mm) I.D.
- 90° quick release elbow for 1-1/2" (38mm) vacuum hose
- ABS spill recovery kit
- One aluminum wand
- Two extension wands
- Crevice tool
- Skimmer tool
- Tool holder
- Drum dolly