Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardair Corporation

Model # :WBB3169978

MPN #: PQ803

Guardair® PowerQUAD™ Injector Nozzle Set, Blue/Yellow/Green, 3 Sets of 4 Nozzles

Product Description
Three color-coded, easy-to-change, injector 3 Sets of 4 nozzle are optimized for three progressive levels of performance and compressed air savings. Simply remove the rear manifold, select a nozzle set, and screw them in.

Features:
  • Three injector nozzle sets are optimized for three progressive levels of performance and compressed air savings
  • Includes: (1) PowerQUAD™ Green Injector Nozzle Set, (1) PowerQUAD™ Blue Injector Nozzle Set, (1) PowerQUAD™ Yellow Injector Nozzle Set


PRICE
$29.95

Min. purchase quantity is 5
5
5
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13
Width11 in
Height4 in
Weight1 lbs

Product Details

TypeNozzle Set
MaterialPlastic
Package Quantity12
DescriptionInjector Nozzle Set
ColorMulti-colored
Manufacturers Part NumberPQ803
For Use WithGuardair® PowerQUAD™ Vacuum Units
BrandGuardair Corporation