Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardair Corporation

Model # :WBB3169974

MPN #: PQ638

Guardair® PowerQUAD™ 20/30/55 Gallon Liquid Shut-Off Assembly, Black/Metal

Product Description
Ideal for wet vacuum applications, Liquid Shutoff Assembly limits intake of vacuumed fluids when drum is full, preventing damage to exhaust silencer. Float ball rises as liquid level rises, blocking vacuum inlet of the PowerQUAD™ engine, ceasing vacuum operation. Wire cage with internal float ball mounts to underside of drum cover and replaces cartridge filter. Fits Guardair® PowerQUAD™ 20, 30 and 55 Gallon Drum Vacuums and Vacuum Generating Heads.

Includes:
  • (1) 20/30/55 Gal Wire Cage Coalescing Filter
  • (1) Installation Hardware
  • (1) Wire Cage
  • (1) Ball Float


PRICE
$115.95

Min. purchase quantity is 2
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-13/16
Width6-13/16 in
Height11-3/16 in
Weight0.7 lbs

Product Details

TypeLiquid Shut-Off Assembly
MaterialMetal/Foam
Package Quantity1
Description20/30/55 Gallon Liquid Shut-Off Assembly
ColorMulti-colored
Manufacturers Part NumberPQ638
For Use WithGuardair® PowerQUAD™ Vacuum Units
BrandGuardair Corporation