Features:
- Steel frame and handle
- Dual fixed rear wheels
- Dual front swivel casters
- (1) 20/30 Gallon Push Dolly
Weights & Dimensions
| Length | 28-3/16 |
| Width | 28-3/16 in |
| Height | 35-7/8 in |
| Weight | 29.7 lbs |
Product Details
| Type | Push Dolly |
| Material | Metal |
| Package Quantity | 1 |
| Description | 20/30 Gallon Push Dolly |
| Color | Multi-colored |
| Manufacturers Part Number | PQ204 |
| For Use With | Guardair® PowerQUAD Vacuum Units |
| Brand | Guardair Corporation |