Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mytee

Model # :WBB3187610

MPN #: 8400P

Mytee® Air Lite™ 4" Upholstery Tool, 1500 PSI, Plastic/Nylon, Transparent/Black

Product Description
Upgrade your stainless steel upholstery tool. The new 8400P Air Lite™ Upholstery Tool from Mytee® is easier to use and delivers maximum recovery times. The 8400P features a clear top head, comfort grip spray lever, and new Positive Ventilation glide, exclusively from Mytee®. The unique 4" Positive Ventilation glide allows for smooth back and forth cleaning motion and fast drying times. This lightweight tool is durable and crack resistant. The 8400P Air Lite™ combines comfort and performance into one affordable cleaning tool.

Features:
  • New Comfort Grip spray lever reduces operator strain
  • Clear top head that allows you to see dirt and grime as it's being extracted


See price in cart

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs

Product Details

TypeUpholstery Tool
MaterialPlastic/Nylon
Package Quantity1
DescriptionUpholstery Tool
ColorBlack
Manufacturers Part Number8400P
For Use With2002CS, 2005CS, 2008CS, LTD12-LX, 8070, HP90
BrandMytee