Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardair Corporation

Model # :WBB3169125

MPN #: PQ20C150NEDPA

Guardair® PowerQUAD™ PulseAir Vacuum Kit with 1-1/2" Inlet, 20 Gallon Capacity

Product Description
Meet the PowerQUAD™ 20-Gallon PulseAir™ Vacuum Kit w/ 1-1/2" Inlet – the pinnacle of pneumatic vacuum technology. Engineered for exceptional performance, PowerQUAD™ PulseAir™ Vacuums are ideal for clean-up in high dust environments. Featuring button-activated technology, PowerQUAD™ PulseAir™ Vacuums incorporate on-demand filter cleaning without opening the unit. Designed to minimize operator exposure to harmful dust thereby meeting OSHA Silica Dust Regulation 29 CFR 1926.1153. Electrically bonded components, multiple grounding options, and static conductive attachments eliminate static electricity and nuisance shocks at the source. Powered by compressed air, with no rotating parts, no motors to spark or burnout, and no electric cords, PowerQUAD™ PulseAir™ Vacuums generate superior vacuum suction while delivering substantial operating cost savings. Kit includes static conductive vacuum hose, static conductive air supply hose, and push dolly.

Features:
  • Energy Efficient and Powerful: Consume up to 70% less compressed air while delivering unparalleled vacuum suction and substantial operating cost savings.
  • Advanced Noise Reduction: Ultra-quiet operation at 88 dBA or less -- 10–15 dB quieter than traditional vacuums.
  • Intrinsically Safe: No electric motors, or risk of electrical sparks, no electric cords -- safe in both wet and dry locations.
  • Customizable Performance: Tailor performance with three color-coded, easy-to-change injector nozzle sets to customize the level of compressed air savings and vacuum suction.
  • Proprietary Design: Rugged, diecast aluminum, vacuum generating engine features unique 2-stage, multi-venturi design engineered to deliver superior performance.
  • Versatile: Equipped with a liquid shutoff assembly -- suitable for wet and dry applications.
  • Compatible: Backwards compatible with all existing Guardair® pneumatic vacuum components including drums, covers, attachments and accessories.
  • Includes: (1) PowerQUAD™ 20-Gallon PulseAir™ Vacuum Generating Head w 1-1/2" Vacuum Inlet, (1) Air Supply Shut-Off Valve w/ 1/2" FNPT, (1) HEPA Cartridge Filter, (1) Washable Pre-Filter Bag, (1) Heavy-Duty, 18-Gauge, 20-Gallon Steel Drum, (1) 1/2" x 12' Static Conductive Air Supply Hose w/ 1/2" MNPT Swivel connectors, (1) 1-1/2" x 10' Static Conductive Vacuum Hose, (1) 4' Steel Wand w/ 12" Wide Aluminum Floor Tool, (1) 24" Metal Crevice Tool


PRICE
$3,465.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24
Width37-3/4 in
Height48-1/2 in
Weight82 lbs
Water Lift126 - 251 in
Inlet Size1/2 in
Hose Diameter1-1/2 in
Hose Length10 ft

Product Details

Filter TypeHEPA
Air Consumption20 - 60 CFM
Filtration0.3 microns @ minimum of 99.97% efficiency
MaterialSteel
Manufacturers Part NumberPQ20C150NEDPA
BrandGuardair Corporation
TypeWet/Dry HEPA Vacuum
CFM20 - 60 CFM
Type of PowerPneumatic
ColorBlack
StyleMulti Stage Pneumatic Vacuum Unit
Capacity20 gal
Description20 Gallon PulseAir Vacuum Kit
Vacuum Flow92 - 129
Min Compressor Size4 - 12 HP
Decibels82 - 85

Compliance & Certifications

CertificationsOSHA