ProTeam® ProGuard Wet/Dry Vacuum w/Front Mount Squeegee, 20 Gallon Cap.
Write a Review
|
Questions & Answers (0)
Product Description
ProTeam ProGuard 20 gallon Wet/Dry Vacuum with Front Mount Squeegee: Motor 1380W, 9.5 Amp. Airflow 105 CFM, Static Lift 95". Sound Level 69 dB. 95 lbs. Quik Lock Fine Dust Filter #107175. Intercept Micro Filter bag #107180. Comes w/Kit #107187: Front Squeegee Tool, 14" Nylon brush hard floor tool, 3" dust brush, 11" crevice tool, 56" Two-piece/two-bend wand, 50' 14 AWG, extension cord. Power and versatility are combined with innovation in the ProGuard 15 and 20 Wet/Dry Vacuums. The unique variable wheel pattern allows for increased maneuverability and improved productivity while offering the performance, filtration and durability you expect from a ProTeam vacuum. Warranty covers 3 years on parts, labor and motor. Lifetime on molded body parts.
PRICE
$1,409.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Depth | 41 in |
| Height | 23 in |
| Weight | 70 lbs |
| Water Lift | 95 in |
| Cord Length | 50 ft |
| Hose Diameter | 1-1/2 in |
| Hose Length | 10 ft |
Product Details
| Type | Wet/Dry Vacuum |
| CFM | 105 CFM |
| Type of Power | Corded |
| Color | Gray |
| Amperage | 9.5 A |
| Filter Type | Washable |
| Capacity | 20 gal |
| Wattage | 1380 W |
| Voltage | 120 V |
| Material | Plastic |
| Manufacturers Part Number | 107360 |
| Decibels | 69 |
| Brand | ProTeam |