Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB641753

Global Industrial™ Drum Top HEPA Wet/Dry Vacuum, 55 Gallon Cap.

Product Description
✓ Includes HEPA filter and GFCI cord
✓ Side carrying handles allow for easy transport
✓ 16.4' heavy-duty hose for easier cleaning coverage

Lift and remove spills, dirt, and debris with the Global Industrial™ Drum Top HEPA Wet/Dry Vacuum. Built for durability, this vacuum is powered by a 1.9 peak horsepower motor to efficiently lift water and easily fits on top of standard 55-gallon drums. Ideal for use in warehouses, manufacturing workspaces, and other industrial settings, this unit features a 5-piece kit that is equipped with (2) metal S-wands, a dry floor nozzle, a squeegee floor nozzle, & a 1-1/2" horsehair round dust brush. Limited 1-Year Warranty.

  • ETL-listed and HEPA-certified
  • Drum and dolly sold separately
  • PRICE
    $715.00

    1
    1
    Available on or around 10/12/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width24 in
    Depth24 in
    Height20 in
    Weight28 lbs
    Water Lift60 in
    Cord Length50
    Hose Diameter1-7/8 in
    Hose Length16-3/8 ft

    Product Details

    For Use With55 Gallon Drum
    Filter TypeHEPA
    Wattage1400 W
    FiltrationHEPA
    MaterialPlastic
    Manufacturers Part Number641753
    BrandGlobal Industrial
    TypeDrum Top Wet/Dry HEPA Vacuum
    CFM90 CFM
    Type of PowerCorded
    ColorBlue
    Amperage12 A
    Hertz60 Hz
    Automatic Shut OffYes
    Capacity55 gal
    Voltage120 V
    Peak Horsepower1.9 HP

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL, cETL, HEPA