Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB3221068

MPN #: 6396-30

Exair® Premium Reversible Drum Vac System, 1/4" Inlet, 30 Gallon Capacity

Product Description
Exair's® compressed air operated 30 Gallon Premium High Lift Reversible Drum Vac System fills a 30 gallon drum in less than two minutes and, with the simple turn of a knob, the same stainless steel pump quickly empties the drum. The Reversible Drum Vac does not use electricity and has no moving parts, assuring maintenance free operation. Along with everything offered by the Deluxe Reversible Drum Vac, the Premium System includes a 30 gallon drum with matching lid and lock ring as well as 20' (6.1m) of compressed air hose.

Applications:
  • Coolant Sumps
  • Food processing
  • Lathes
  • Floor cleanup
  • EDM machines
  • Pits
  • Screw machines
  • Machining centers
  • Tanks
Advantages:
  • No moving parts
  • Maintenance free
  • Stainless steel construction
  • Safe - no electricity
  • Built-in pressure/vacuum relief
  • Compact and portable
  • Installs quickly
  • Spill free - auto safety shutoff
  • Fits standard closed head drums
Includes:
  • Two-way pump assembly (1/4 NPT)
  • Automatic safety shutoff valve
  • 10' (3m) flexible vacuum hose at 1-1/2" (38mm) I.D.
  • 90° quick release elbow for 1-1/2" (38mm) vacuum hose
  • ABS spill recovery kit
  • One aluminum wand
  • Two extension wands
  • Crevice tool
  • Skimmer tool
  • Tool holder
  • Drum dolly


PRICE
$1,749.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Water Lift96 in
Hose Diameter1-1/2 in
Hose Length20 ft
Inlet Size1/4 in

Product Details

TypeWet Vacuum
CFM19 CFM
Type of PowerCompressed Air
ColorBlue/Silver/Black
Air Consumption19 CFM
StylePremium Reversible
Capacity30 gal
MaterialStainless Steel
Min Compressor Size5 HP
Manufacturers Part Number6396-30
Decibels86
BrandExair

Compliance & Certifications

CertificationsCE, OSHA