Powr-Flite® HEPA Bags For PF2030 Wide Area Vacuum, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Disposable HEPA Bags for PF2030 & Tornado 93030 Wide Area Vacuums; Filters 99.97% down to .3 microns. Paper Vacuum Bags (10 pack) for PF2030
PRICE
$54.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 1/8 in |
| Height | 10 in |
Product Details
| Style | Disposable Bags |
| Type | Vacuum Bags |
| Material | HEPA |
| Package Quantity | 10 |
| Manufacturers Part Number | 90701H |
| For Use With | Powr-Flite PF2030 & Tornado 93030 Wide Area Vacuums |
| Brand | Powr-Flite |