Delfin Replacement Bags, Antistatic, 50"L
Write a Review
|
Questions & Answers (0)
Product Description
AntiStatic Disposable Bag Dust Class H 80 Micron
PRICE
$10.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 26 in |
| Height | 28 in |
| Weight | 0 lbs |
Product Details
| Type | Canister Vacuums |
| Material | Polyester |
| Package Quantity | 1 |
| Description | Disposable Bags |
| Color | Antistatic |
| Manufacturers Part Number | TA.0506.0000 |
| For Use With | Mistral 202 Ds |
| Brand | Delfin Industrial |