Tornado® Li-Ion Battery For Strike Upright, Zephyr Backpack & Tempest Sweeper Vac, 36V, 7.5Ah
Write a Review
|
Questions & Answers (0)
Product Description
36V Lithium-Ion Battery fits Strike Upright, Zephyr Backpack & Tempest Sweeper Vacuum (Sold separately).
PRICE
$485.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-9/16 |
| Width | 3-7/16 in |
| Height | 4-5/8 |
Product Details
| Type | Lithium Ion Battery |
| Voltage | 36 V |
| Package Quantity | 1 |
| Description | Rechargeable Lithium-Ion Battery |
| Color | Black |
| Manufacturers Part Number | K24450750 |
| For Use With | Tornado Strike Upright, Zephyr Backpack & Tempest Sweeper Vacuum |
| Brand | Tornado |