Bin Liner fits Tornado® Tempest Sweeper Vacuum (10 Pack).
Tornado® Disposable Bin Liner Bag For Tempest Sweeper Vacuum, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$23.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29-1/8 in |
| Depth | 1/16 in |
| Height | 19-11/16 in |
Product Details
| Style | Disposable Bags |
| Type | Wide Area Vacuums |
| Material | Plastic |
| Package Quantity | 10 |
| Description | Disposable Bin Liner Dust Bag |
| Manufacturers Part Number | K28843580 |
| For Use With | Tornado Tempest Sweeper Vacuum |
| Brand | Tornado |