Bowman® PPE Cart II 26.85"W x 53.38"H x 16.67"D, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
BOWMAN® PPE Cart II - Mobile Protective Wear System Holds gowns, aprons, or coveralls/jumpsuits, earloop, tie or shield masks, three boxes of gloves, and has dedicated storage areas for additional supplies. Easy roll 3" casters with toe-locking brakes Steel doors with magnetic closures. Process indicators visually identify donning order. Glove size indicators. Hinged plastic lid with 50 lb maximum weight capacity. Exceeds UL industry requirements for tipping stability. California Phase 2 Compliant. Safety Yellow Powder-Coated Aluminum and Steel, Gray Powder-Coated Aluminum, Clear PETG Plastic, and Brushed Nickel Hardware. Made in the USA.
PRICE
$1,909.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-7/8 in |
| Width | 26-7/8 in |
| Depth | 16-11/16 |
| Height | 53-3/8 in |
| Weight | 1 lbs |
| Wheel Diameter | 3 in |
Product Details
| Type | General Purpose Supply Cart |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | CT030-0000 |
| Brand | Bowman |