Starsys Mobile Supply Unit with 2 Shelves, 42-1/2"L x 24-7/8"W x 43"H, Taupe
Write a Review
|
Questions & Answers (0)
Product Description
Whether short or tall, narrow or wide, Starsys mobile supply cabinets can be configured in countless ways to customize your storage space. Corrosion-proof polymer components ensure a contamination-free environment. Easy to clean polymer enclosures won't chip, rust, or dent. Microban Antimicrobial product protection inhibits the growth of stain and odor-causing bacteria on Starsys, keeping the surface areas "cleaner between cleanings".
PRICE
$3,965.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42-1/2 in |
| Width | 24-7/8 in |
| Height | 43 in |
| Weight | 202 lbs |
| Wheel Diameter | 5 in |
Product Details
| Type | General Purpose Medical Storage Cart |
| Color | Taupe |
| Wheel Type | 2 Directional, 2 Total Lock Casters |
| Number of Shelves | 2 |
| Material | Polymer |
| Description | Mobile Supply Unit |
| Package Quantity | 1 |
| Manufacturers Part Number | SXRD43CM4 |
| Brand | Starsys |