Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plasti-Products

Model # :WBM1895267

MPN #: 141020

Plasti-Products 141020 5-Quart Sharps Container, Horizontal Entry, Red, Case of 10

Product Description
The 5 Qt. Sharps Container can be used with Locking Wall Mounted Sharps Disposal System (Model# 143002). The automatic rotating chamber is designed to safely deposit sharps into the puncture resistant container. Meets U.S. Federal and State OSHA requirements.

Features:
  • Fits Locking Wall Cabinet Model# 143002
  • 5 qt. container can also be used in another leading brand of cabinet to provide the same operation as described above
  • Horizontal drop maximizes the use of the container
  • Containers may be nested for compact storage
  • Containers packed 10 per dispenser box, 20 per case
  • Dimensions: approx. 10.5"W x 4.75"D x 10.75"H
PRICE
$209.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width10-1/2 in
Depth4-3/4 in
Height10-3/4 in

Product Details

TypeSharps Container
ColorClear
For Use WithPlasti-Products Locking Wall Cabinet (Item# 143002)
LidHorizontal-Drop Lid
Capacity5 gal
MaterialPlastic
Package Quantity20
Manufacturers Part Number141020
BrandPlasti-Products