WallPro Twin Wall Mount Retractable Belt Barrier, Black Case W/13' Red "Danger" Belt
Write a Review
|
Questions & Answers (0)
Product Description
The WallPro Twin is a wall mounted retracting belt barrier featuring a unique Twin Belt configuration. Two belts increase the visibility of the barrier and restrict pedestrians from ducking under the belt. The single piece construction has a lower cost than two individual wall mounts and is easier to install. The unit's steel housing provides the durability needed for working environments and the compact design will not create an obstruction in restricted spaces such as corridors and doorways. Belt lengths are available in 7.5',10', 13', 15'.
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 3-1/2 in |
| Height | 16 in |
| Weight | 4 lbs |
| Belt Width | 2 in |
| Belt Length | 13 ft |
| Post Diameter | 2-1/2 in |
Product Details
| Assembly Required | No |
| Belt Message | Danger - Keep Out |
| Type | Wall Mount Retractable Belt Barrier |
| Series | WallPro Twin |
| Hardware Included | Yes |
| Belt Material | Nylon |
| Belt Color Family | Red |
| Number of Belts | 2 |
| Mounting Method | Surface |
| Housing Color Family | Black |
| Manufacturers Part Number | WMTwin400B-RWD130 |
| Indoor/Outdoor | Indoor/Outdoor |
| Attachment | Standard Receiver |
| Brand | Queue Solutions |
Warranty
| Warranty | 3 yr |