WinCo® Round Storage Container, 8-5/8"L x 7-5/16"W x 4-1/4"H, White - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
PP Round Storage Container, 2 qt., White.
PRICE
$116.16 Sold in packages of 24 / $4.84 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-5/8 in |
| Width | 7-5/16 in |
| Height | 4-1/4 in |
Product Details
| Capacity | 2 Qt. |
| Material | Polypropylene |
| Package Quantity | 24 |
| Description | PP Round Storage Container |
| Color | White |
| Manufacturers Part Number | PPRC-2W |
| Brand | Winco |