Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Goodwrappers

Model # :WBB2043688

MPN #: PVT3X135GI

Banding Stretch Wrap, Cast, 135 Gauge, 3"Wx650'L, Clear - Pkg Qty 18

Product Description
The banding stretch wraps surround small bundles or large pallet loads to unitize shipments. The self-adhesive cast wraps stick only to themselves without harming products or leaving sticky residues. The wraps are easy to dispense and don't require expensive machines to apply. These wraps come with a durable plastic dispenser that is easy to maneuver when hand wrapping. They are sold as 18 rolls per case.

PROMOTIONAL PRICE
$50.40  Sold in packages of 18 / $2.80 ea

was $76.14
Save $25.74 (34%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length650 ft
Width3 in
Gauge135 ga
Core Size3 in

Product Details

TypeCast
ColorClear
Handle IncludedYes
RecyclableYes
StyleHand Film
MaterialLLDPE
DescriptionBanding Stretch Wrap
Package Quantity18
Manufacturers Part NumberPVT3X135GI
BrandGoodwrappers