Special fibers trap and lock away dust and allergens. Disposable heads allow you to clean and go without concern for spreading contaminants. Each kit include one handle and additional disposable dusters.
Swiffer® Dusters Starter Kit, Dust Lock Fiber, 6" Handle, Blue/Yellow, 6/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$57.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 4 in |
| Bristle Length | 6 in |
| Handle Length | 6" |
Product Details
| Handle Material | Plastic |
| Material | Plastic |
| Package Quantity | 6 |
| Color | Yellow |
| Manufacturers Part Number | 11804 |
| Brand | Swiffer |
| Bristle Material | Dust Lock Fiber |