Kwikool® Pre Front Filter, Blue
Write a Review
|
Questions & Answers (0)
Product Description
The thin pre-filter is used to catch larger particles prior to reaching the HEPA filter. This product is made in USA. The product has a limited warranty of 1 year.
PRICE
$44.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 16 in |
| Height | 1 in |
| Weight | 3 lbs |
Product Details
| Type | HEPA Filter |
| Material | Polyester |
| Features | MADE IN THE USA |
| Color | Blue |
| Manufacturers Part Number | 14-FILTERPRE |
| For Use With | BioKool KBIO1411; BioAir KBP600, KBP1000, KBX1000 |
| Brand | KwiKool |