Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2232705

MPN #: S-1173

Milton S-1173 Mini Disposable Air Line Desiccant Filter Polycarbonate Bowl 1/4" NPT 125 PSI

Product Description
Mini in line disposable desiccant dryer removes all traces of dirt dust water vapor oil vapor and more. Replace unit when desiccant changes color from blue to pink. Can be installed in either direction. Ideal for paint spray guns and applications requiring clean supply of air.

PRICE
$41.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-13/16 in
Width1-1/2 in
Height1-1/2 in
Connection Size1/4 in

Product Details

Bowl TypePolycarbonate
CFM15 CFM
ColorWhite
Filter MaterialSilica Beads
Max PSI125 psi
Manufacturers Part NumberS-1173
Pre FilterNo
Max Ambient (Air Cooled)130
BrandMilton