Cosco® Pre-Inked Message Stamp, APPROVED, 1/2" x 1-5/8", Blue
Write a Review
|
Questions & Answers (0)
Product Description
Accustamp 2 Shutter Stamp features Microban and a unique soft-touch grip for easy stamping. Microban antimicrobial protection works continuously to inhibit the growth of microbes, such as stain-causing and odor-causing bacteria. The textured grip on the ergonomically designed handle is made of rubber for your comfort. The frame is made of a sturdy plastic. To protect your stamp, a unique dust cover automatically opens and closes while stamping. For easy identification of your one-color stamp, the frame also includes dual-title labeling that reads APPROVED with a blue icon on the front and top. Shutter stamp makes thousands of impressions, and is re-inkable for thousands more. The stamp makes an average of 20,000 impressions. Actual stamp impression is 1/2" x 1-5/8".
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$36.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/8 in |
| Width | 1/2 in |
Product Details
| Type | Pre-Inked Stamp |
| Package Quantity | 1 |
| Description | Pre-Inked Message Stamp |
| Color | Blue |
| Manufacturers Part Number | COS035575 |
| Design/Message | APPROVED |
| Brand | Cosco |