Pilot® Precise Grip Rolling Ball Pen, Bold, 1.0mm, Black Barrel/Ink
Write a Review
|
Questions & Answers (0)
Product Description
Precise Grip Rolling Ball Pen features a patented Needlepoint Technology advanced ink feed system for smooth, skip-free writing. Dimpled rubber provides writing control and comfort. Smooth writing liquid ink is water-resistant and fade-resistant. Water Resistant/Fade Resistant/Rubber Grip.
PRICE
$34.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 1 |
| Point Size | 1.0 mm |
Product Details
| Type | Pen |
| Style | Rollerball Pen |
| Point Type | Bold |
| Package Quantity | 1/Pack |
| Description | Precise Grip Rolling Ball Pen |
| Refillable | No |
| Manufacturers Part Number | PIL28901 |
| Barrel Color Family | Black |
| Retractable | No |
| Ink Color Family | Black |
| Brand | Pilot |