Pilot® Precise V5 Rollerball Pen, Non-Refillable, Extra Fine, 0.5mm, Green Ink, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
Precise V Pens write through layers of copies. Concentric ring ink feeder system delivers an even, continuous flow of ink, ensuring the same density of ink from start to finish. Pen offers a large, visible ink supply for longer writing capacity. Visible Ink Supply.
PRICE
$24.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
| Point Size | 0.5 mm |
Product Details
| Type | Pen |
| Style | Rollerball Pen |
| Point Type | Extra Fine |
| Package Quantity | 12/Pack |
| Description | Precise V5 Pen |
| Refillable | No |
| Manufacturers Part Number | PIL25104 |
| Barrel Color Family | Green |
| Retractable | No |
| Ink Color Family | Green |
| Brand | Pilot |