Pentel® Rolling Writer Rollerball Pen, 0.8mm, Green Barrel/Ink, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
Rolling Writer Rollerball Pen penetrate carbons like a ballpoint and writes at any angle. Cushion ball tip never skips or smears. Barrel color indicates the color of ink. Non-refillable pens are made with a high percentage of recycled plastic, excluding consumable content. Smear Proof Ink/Cushioned Tip/Skip-Free.
PRICE
$19.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
| Point Size | 0.8 mm |
Product Details
| Type | Pen |
| Style | Rollerball Pen |
| Point Type | Medium |
| Description | Rolling Writer Rollerball Pen |
| Package Quantity | 12/Pack |
| Refillable | No |
| Manufacturers Part Number | PENR100D |
| Retractable | No |
| Barrel Color Family | Green |
| Tip Type | Conical |
| Ink Color Family | Green |
| Brand | Pentel |