Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Spring

Model # :WBB2101840

MPN #: 36380GS

Compression Spring - 0.3 O.D. x .038 Wire Dia. - 302 SS - Plain - USA - Pkg of 5 - Gardner 36380GS

Product Description
Gardner Spring 36380GS Compression Spring - 0.3 OD x 0.038 x 1.25 Stainless Steel - Pkg of 5

For demanding applications where reliability is essential. Comprehensive selection of sizes in Music Wire and Type 302 Stainless Steel manufactured to rigid standards under strict tolerances. Music Wire parts are Zinc Plated, Stainless Steel plain; ends are closed and ground. High Carbon Steel Music Wire (ASTM A228) parts are able to be cycled repeatedly and can operate at up to 250°F. Type 302 Stainless Steel springs (AISI 302, ASTM A313) offer greater corrosion resistance and perform well at up to 500°F.

PRICE
$9.20

Min. purchase quantity is 9
9
9
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Solid Height0.495 in
Load @ Solid Weight10.645 lbs
Rate13.913 lbs
Wire Diameter0.038 in
Diameter0.3 in
Free Length1.25 in

Product Details

Fits Hole0.313
Country of OriginMade in USA
FinishPlain
Material302 Stainless Steel
Package Quantity5
Manufacturers Part Number36380GS
EndsClosed & Ground
BrandGardner Spring

Compliance & Certifications

CertificationsAISI 302, ASTM A313