Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Spring

Model # :WBB2101718

MPN #: 36057GS

Compression Spring - 0.36 O.D. x .026 Wire Dia. - 302 SS - Plain - USA - Pkg of 5 - Gardner 36057GS

Product Description
Gardner Spring 36057GS Compression Spring - 0.36 OD x 0.026 x 0.5 Stainless Steel - Pkg of 5

For demanding applications where reliability is essential. Comprehensive selection of sizes in Music Wire and Type 302 Stainless Steel manufactured to rigid standards under strict tolerances. Music Wire parts are Zinc Plated, Stainless Steel plain; ends are closed and ground. High Carbon Steel Music Wire (ASTM A228) parts are able to be cycled repeatedly and can operate at up to 250°F. Type 302 Stainless Steel springs (AISI 302, ASTM A313) offer greater corrosion resistance and perform well at up to 500°F.

PRICE
$9.20

Min. purchase quantity is 9
9
9
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Solid Height0.108 in
Load @ Solid Weight3.042 lbs
Rate7.826 lbs
Wire Diameter0.026 in
Diameter0.36 in
Free Length0.5 in

Product Details

Fits Hole0.375
Country of OriginMade in USA
FinishPlain
Material302 Stainless Steel
Package Quantity5
Manufacturers Part Number36057GS
EndsClosed & Ground
BrandGardner Spring

Compliance & Certifications

CertificationsAISI 302, ASTM A313