Gardner Spring 36113GS Compression Spring - 0.6 OD x 0.072 x 2 , Stainless Steel - Pkg of 5
For demanding applications where reliability is essential. Comprehensive selection of sizes in Music Wire and Type 302 Stainless Steel manufactured to rigid standards under strict tolerances. Music Wire parts are Zinc Plated, Stainless Steel plain; ends are closed and ground. High Carbon Steel Music Wire (ASTM A228) parts are able to be cycled repeatedly and can operate at up to 250°F. Type 302 Stainless Steel springs (AISI 302, ASTM A313) offer greater corrosion resistance and perform well at up to 500°F.
Compression Spring - 0.6 O.D. x .072 Wire Dia. - 302 SS - Plain - USA - Pkg of 5 - Gardner 36113GS
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10.50
8
8
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Solid Height | 0.939 in |
| Load @ Solid Weight | 26.070 lbs |
| Rate | 22.609 lbs |
| Wire Diameter | 0.072 in |
| Diameter | 0.6 in |
| Free Length | 2 in |
Product Details
| Fits Hole | 0.625 |
| Country of Origin | Made in USA |
| Finish | Plain |
| Material | 302 Stainless Steel |
| Package Quantity | 5 |
| Manufacturers Part Number | 36113GS |
| Ends | Closed & Ground |
| Brand | Gardner Spring |
Compliance & Certifications
| Certifications | AISI 302, ASTM A313 |