Compression Spring - 0.25 OD x 0.0286 Wire Dia. - MBHD - Zinc - USA - Pkg of 12 - Gardner C9C
Write a Review
|
Questions & Answers (0)
Product Description
Gardner Spring C9C Compression Spring - 0.25 OD x 0.0286 x 1.5 , 6.45 Rate - Pkg of 12
Utility Compression Springs are perfect for light duty, general purpose applications and as replacement parts. Parts are made from High Carbon Hard Drawn Steel (MBHD) and are Zinc Plated. Utility compression springs are manufactured in accord with ASTM A227 quality standards.
Utility Compression Springs are perfect for light duty, general purpose applications and as replacement parts. Parts are made from High Carbon Hard Drawn Steel (MBHD) and are Zinc Plated. Utility compression springs are manufactured in accord with ASTM A227 quality standards.
PRICE
$14.75
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Solid Height | 0.451 in |
| Load @ Solid Weight | 6.760 lbs |
| Rate | 6.450 lbs |
| Wire Diameter | 0.0286 in |
| Diameter | 0.25 in |
| Free Length | 1.5 in |
Product Details
| Country of Origin | Made in USA |
| Finish | Zinc Plated |
| Material | MBHD (High Carbon Drawn Steel) |
| Package Quantity | 12 |
| Manufacturers Part Number | C9C |
| Ends | Closed |
| Brand | Gardner Spring |
Compliance & Certifications
| Certifications | ASTM A227 |