Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Gardner Spring

Model # :WBB2101649

MPN #: 36116GS

Compression Spring - 0.72 O.D. x .055 Wire Dia. - 302 SS - Plain - USA - Pkg of 5 - Gardner 36116GS

Product Description
Gardner Spring 36116GS Compression Spring - 0.72 OD x 0.055 x 2 ,Stainless Steel - Pkg of 5

For demanding applications where reliability is essential. Comprehensive selection of sizes in Music Wire and Type 302 Stainless Steel manufactured to rigid standards under strict tolerances. Music Wire parts are Zinc Plated, Stainless Steel plain; ends are closed and ground. High Carbon Steel Music Wire (ASTM A228) parts are able to be cycled repeatedly and can operate at up to 250°F. Type 302 Stainless Steel springs (AISI 302, ASTM A313) offer greater corrosion resistance and perform well at up to 500°F.

PRICE
$12.25

Min. purchase quantity is 7
7
7
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Solid Height0.421 in
Load @ Solid Weight11.297 lbs
Rate7.391 lbs
Wire Diameter0.055 in
Diameter0.72 in
Free Length2 in

Product Details

Fits Hole0.75
Country of OriginMade in USA
FinishPlain
Material302 Stainless Steel
Package Quantity5
Manufacturers Part Number36116GS
EndsClosed & Ground
BrandGardner Spring

Compliance & Certifications

CertificationsAISI 302, ASTM A313