Scotch™ Precision Scissors, 8" Length, Straight, Gray/Red, 1 Each
Write a Review
|
Questions & Answers (0)
Product Description
Scotch Precision Scissors come with the high quality stainless steel blades for a sharp edge and long cutting life. Professional quality you expect from Scotch Brand. Ideal for use with fabrics, heavyweight paper and photos. Soft comfort grip handle designed for left or right-handed use to help keep creativity going. Keep them handy for everyday cutting needs.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$8.30
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
Product Details
| Supply Type | Basic Supplies |
| Handle Material | Plastic |
| Color | Red |
| Style | All Purpose Scissor |
| Material | Stainless Steel Blade |
| Handle | Straight |
| Hand | Left or Right |
| Description | Precision Scissors |
| Package Quantity | 1 |
| Manufacturers Part Number | MMM1448 |
| Tip Type | Pointed |
| Antimicrobial Handle | No |
| Brand | 3M Scotch |
Warranty
| Warranty | Lifetime Limited |