Westcott® Titanium Bonded Non-Stick Scissors, 8"L Straight, Gray/Purple
|
Questions & Answers (0)
Product Description
8" scissors feature titanium-bonded blades with a unique nonstick, permanent coating. Blades stay sharper longer and resist adhesives from tapes and glues. Use to cut tape, hook-and-loop fasteners or other adhesives. Titanium blades are five times harder than stainless steel. Straight handles are made with plastic along the exterior perimeter and rubber along the interior grip for comfort. Scissors are ideal for the mailroom, art room and scrapbooking.
PRICE
$25.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
Product Details
| Supply Type | Basic Supplies |
| Handle Material | Plastic |
| Color | Purple |
| Style | All Purpose Scissor |
| Material | Titanium Bonded Blades |
| Handle | Straight |
| Hand | Left or Right |
| Description | Titanium Bonded Non-Stick Scissors |
| Package Quantity | 1 |
| Manufacturers Part Number | ACM14910 |
| Tip Type | Pointed |
| Antimicrobial Handle | No |
| Brand | Westcott |
Warranty
| Warranty | 10 yr |