- Self-contained system with 1.0 gallon bottle, tubing and vacuum pump is lightweight, compact and easy to use
- Practical whenever a house vacuum is absent or not working
- Built-in, maintenance free pump quickly and conveniently aspirates fluids
- HiFlow model has a stronger flow rate to work reliably with up to 8-channels, even with 4 channels empty
- HiFlow model includes quick disconnects to allow easy removal, emptying and replacement of the bottle
- Low noise level (76dbs or less at 1 meter); minimal pump vibration
- Chemical and corrosion resistant polypropylene collection bottle features heavy wall construction and a safety release vent to prevent vacuum implosion
- Replaceable hydrophobic filter protects the pump motor from fluid contamination
- Collection bottle, lid, tubing and connectors are all autoclavable at 121°C; all held within a polypropylene pump housing
- 110/120V UL listed
- HiFlow model ONLY (F19917-0250) is also CE marked and CSA certified and the transformer includes an additional cord for 220V type C outlets
Bel-Art Replacement Hydrophobic Filters for Vacuum Aspirator Collection System 12Pk
Write a Review
|
Questions & Answers (0)
Product Description
This compact, portable system is ideal for vacuum aspiration of a variety of liquids, including tissue culture media, supernatants, and chemical wastes and is available with the original strength or HiFlow pump.
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F19917-0155 |
| Capacity | 1GAL oz |
| Material | Polypropylene |
| Package Quantity | 12 |
| Description | Replacement Hydrophobic Filters |
| Brand | Bel-Art |