- FDA compliant material
- Wide mouth design makes general storage of liquids and powders simple
- Bottles 250ml (8oz) and larger feature recycling code molded into base
Bel-Art Precisionware Wide-Mouth 250ml (8oz) Low-DensityPE Bottles, PP Cap, , 45mm Closure 12Pk
Write a Review
|
Questions & Answers (0)
Product Description
Translucent, flexible bottles with leakproof design and matched polypropylene closures offer greater visibility than HDPE bottles.
PRICE
$44.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5-9/16 in |
Product Details
| Neck Finish | 45-410 |
| Capacity | 8 |
| Material | LDPE/Polypropylene |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | F10626-0006 |
| Closure | 45Mm |
| Brand | Bel-Art |