Precut strips of Orfit® Colors NS allow for quick and easy production of orthoses, external immobilization devices and rehabilitation aids. Non-stick coated material. Smooth edges cut by machine. Available in two widths and two thicknesses.
Orfit® Precut Strips, Wide, 18" x 4/5" x 1/8", 5 Pcs. Gold & 5 Pcs. Atomic Blue, 10 Pieces/PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$66.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 4/5 in |
| Weight | 0.9 lbs |
| Size | 18" x 4/5" |
| Thickness | 1/8 in |
Product Details
| Type | Splinting Material |
| Color | Assorted |
| Style | Non Perforated |
| Material | Non-Stick Coated Material |
| Package Quantity | 10 |
| Description | Precut Strips |
| Manufacturers Part Number | 24-5855-1 |
| Brand | Orfit |