Orfit® Orfilight® Atomic Blue NS Splinting Material, 18" x 24" x 3/32", Micro Perforated
Write a Review
|
Questions & Answers (0)
Product Description
Orfilight® products are unique lightweight splinting materials. Weighs 25 to 30% less than other materials. They are specifically designed to be lighter and more comfortable on your patient. The coating for the non-stick (NS) version prevents the material to stick onto bandages or cotton lining. Especially recommended for patients with loss of strength, and/or fragile and sensitive skin, for example, for elderly persons and pediatric or rheumatic treatments. Ideal splinting material to fabricate post-surgical orthoses.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 18 in |
| Weight | 1 lbs |
| Size | 18" x 24" |
| Thickness | 3/32 in |
Product Details
| Type | Splinting Material |
| Color | Atomic Blue |
| Style | Micro Perforated |
| Material | Non-Stick Coated Material |
| Package Quantity | 1 |
| Description | Orfilight® NS Splinting Material |
| Manufacturers Part Number | 24-5761-1 |
| Brand | Orfit |