Seattle's Best Premeasured Coffee Packs, Pier 70 Blend, 2.1 oz, Pack of 72
Write a Review
|
Questions & Answers (0)
Product Description
Premeasured coffee packs to Brew the perfect pot of coffee with these convenient packs. Finest Arabica beans deliver full-bodied, deeply aromatic flavor. Low acidity provides for a smooth taste. Each pack makes eight 8-oz cups.
PRICE
$199.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2.1 oz. |
Product Details
| Type | Regular Coffee |
| Capacity | 2.1 oz |
| Made in the USA | Yes |
| Flavor | Pier 70 Blend |
| Package Type | Packet |
| Package Quantity | 72 |
| Manufacturers Part Number | 12420869 |
| Coffee Roast Level | Medium |
| Brand | Seattle's Best Coffee |