Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB997714

MPN #: ABT-HC-19

American Biotech Supply Premier Laboratory Refrigerator, 19 Cu. Ft., Glass Door

Product Description
American Biotech Supply Premier Laboratory Refrigerator ABT-HC-19, 19 Cu. Ft.

Standard Features:
  • Premier Glass Door Laboratory Refrigerator
  • 19 Cu. Ft. Capacity
  • One swing glass door, self-closing (energy efficient, double pane vacuum insulated), right hinged, not reversible
  • Microprocessor temperature controller
  • Digital temperature display
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Temperature range: 1°C to 10°C, average cycle temperature: 4°C
  • Four adjustable shelves (adjustable in 1/2" increments)
  • Magnetic door gasket for positive seal
  • Recessed door handle
  • Swivel casters (adds 4" to height)
  • Interior light is safety shielded and switch controlled
  • Probe access port (3/8")
  • White laminated vinyl exterior
  • White aluminum liner and stainless steel floor interior
  • High density urethane foam cabinet insulation
  • HFC-free refrigerant (R290), foam insulation and packaging
  • Two year parts and labor warranty, plus an additional three year compressor parts warranty
  • Exterior dimensions: 27-1/8"W x 25-1/2"D x 82-5/8"H with casters; 78-5/8"H without casters
  • Cycle defrost
  • 115V, 60 Hz, 5.4 Amps, 1/3 HP
  • UL/C-UL listed
PRICE
$10,185.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27-1/8 in
Depth25-1/2 in
Height82-5/8 in

Product Details

Cabinet Color FamilyWhite
Number of Adjustable ShelvesYes
Door TypeGlass
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves4
Phase1PH
Manufacturers Part NumberABT-HC-19
BrandAmerican Biotech Supply
TypeMedical and Lab Refrigerator
Horsepower1/3 HP
ColorWhite
Amperage5.4 A
Hertz60 Hz
CastersYes
Temperature Range1 to 10 °C
StyleUpright
Capacity19 ft³
Number of Doors1
Voltage115 V
DescriptionPremier Laboratory Refrigerator
Door StyleSwing Door
Refrigerant TypeR290

Warranty

Warranty2 Years Parts and Labor, 3 Years Compressor Parts

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantNo