ABS Premier Pharmacy/Vaccine Glass Door Refrigerator, 47 Cu. Ft.
Write a Review
|
Questions & Answers (0)
Product Description
American Biotech Supply Premier Pharmacy/Vaccine Glass Door Refrigerator 47 Cu. Ft. Capacity
The Premier Pharmacy Refrigerators feature a microprocessor temperature controller and display, allowing for precise temperature control, verification and recovery versus mechanical style thermostats. An interior fan driven, forced-draft air circulation system provides excellent temperature uniformity and recovery after door openings. An extensive package of audible and visual alarms is provided to protect critical samples and vaccines.The temperature display and alarm module offers an array of robust security features with a monitoring and alarm system that is 100% independent of a microprocessor temperature controller for additional product security. The products are ETL Listed, include a full 2-year comprehensive warranty, and utilize environmentally friendly, natural, Hydrocarbon (HC) refrigerants (not containing hydrofluorocarbon) which vastly reduce global warming potential while meeting new EPA/SNAP mandates and UL, ASHRAE compliance guidelines.
The Premier Pharmacy Refrigerators feature a microprocessor temperature controller and display, allowing for precise temperature control, verification and recovery versus mechanical style thermostats. An interior fan driven, forced-draft air circulation system provides excellent temperature uniformity and recovery after door openings. An extensive package of audible and visual alarms is provided to protect critical samples and vaccines.The temperature display and alarm module offers an array of robust security features with a monitoring and alarm system that is 100% independent of a microprocessor temperature controller for additional product security. The products are ETL Listed, include a full 2-year comprehensive warranty, and utilize environmentally friendly, natural, Hydrocarbon (HC) refrigerants (not containing hydrofluorocarbon) which vastly reduce global warming potential while meeting new EPA/SNAP mandates and UL, ASHRAE compliance guidelines.
PRICE
$9,065.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54-1/8 in |
| Depth | 33-1/4 in |
| Height | 81-3/4 in |
Product Details
| Cabinet Color Family | White |
| Color | White |
| Door Type | Glass |
| Hertz | 60 Hz |
| Style | Upright |
| Capacity | 47 ft³ |
| Voltage | 115 V |
| Number of Doors | 2 |
| Defrost Type | Cycle |
| Number of Shelves | 12 |
| Phase | 1 |
| Description | Premier Pharmacy/Vaccine Glass Door Refrigerator |
| Manufacturers Part Number | PH-ABT-HC-47G |
| Door Style | Sliding Door |
| Refrigerant Type | Hydrocarbon, Natural Refrigerant (R290) |
| Brand | American Biotech Supply |
Warranty
| Warranty | 2 Year Parts & Labor, 3 Year Compressor Parts |
Compliance & Certifications
| Certifications | ETL, C-ETL Listed, Certified to UL471 Standard |
| ADA Compliant | No |