American Biotech Supply Premier Pharmacy Refrigerator, 23 Cu. Ft. Capacity, Swing Glass Door
Write a Review
|
Questions & Answers (0)
Product Description
Protect your valuable pharmaceuticals with the PH-ABT-VS-23G premier pharmacy refrigerator, engineered to maintain medications at optimal 2°C to 8°C temperatures with unmatched precision. This 23 cubic foot unit combines variable speed technology with natural R600a refrigerant to deliver exceptional energy efficiency under 1.2 KWh/day while meeting ENERGY STAR® v2.0 standards. The result is significant cost savings on your utility bills while maintaining the highest standards of medication storage safety.
Your pharmacy operations benefit from the PH-ABT-VS-23G's intelligent design featuring a microprocessor controller with comprehensive alarm systems that safeguard against temperature excursions. The digital display allows easy monitoring while remote alarm contacts enable integration with your facility's monitoring systems for 24/7 protection. With audible and visual alarms for high/low temperature, door ajar, power failure, and sensor errors, you'll have complete confidence in your cold chain integrity.
Designed for real-world pharmacy environments, the PH-ABT-VS-23G features durable powder coated steel construction with high-density urethane foam insulation and a self-closing glass door that maintains consistent temperatures even during frequent access. The six adjustable shelves accommodate various medication sizes while swivel casters with locking front wheels allow easy cleaning and repositioning. Safety-shielded LED lighting illuminates contents clearly, and the included pharmacy toolkit provides everything needed for optimal operation. With a 2-year comprehensive warranty and 7-year compressor coverage, the PH-ABT-VS-23G delivers reliable performance you can count on.
Your pharmacy operations benefit from the PH-ABT-VS-23G's intelligent design featuring a microprocessor controller with comprehensive alarm systems that safeguard against temperature excursions. The digital display allows easy monitoring while remote alarm contacts enable integration with your facility's monitoring systems for 24/7 protection. With audible and visual alarms for high/low temperature, door ajar, power failure, and sensor errors, you'll have complete confidence in your cold chain integrity.
Designed for real-world pharmacy environments, the PH-ABT-VS-23G features durable powder coated steel construction with high-density urethane foam insulation and a self-closing glass door that maintains consistent temperatures even during frequent access. The six adjustable shelves accommodate various medication sizes while swivel casters with locking front wheels allow easy cleaning and repositioning. Safety-shielded LED lighting illuminates contents clearly, and the included pharmacy toolkit provides everything needed for optimal operation. With a 2-year comprehensive warranty and 7-year compressor coverage, the PH-ABT-VS-23G delivers reliable performance you can count on.
PRICE
$6,245.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-7/8 in |
| Depth | 35-1/8 in |
| Height | 81-3/4 in |
| Weight | 274 lbs |
Product Details
| Cabinet Color Family | White |
| Lock Type | Keyed Lock |
| Number of Adjustable Shelves | 6 |
| Door Type | Glass |
| Door Swing | RHD |
| Defrost Type | Cycle |
| Chamber Color Family | White |
| Number of Shelves | 7 |
| Manufacturers Part Number | PH-ABT-VS-23G |
| Brand | American Biotech Supply |
| Type | Premier Pharmacy Refrigerator |
| Shelf Type | Wire |
| Color | White |
| Amperage | 3 A |
| Casters | Yes |
| Temperature Range | 2 to 8 °C |
| Style | Upright |
| Capacity | 23 ft³ |
| Number of Doors | 1 |
| Voltage | 110 - 120 V |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | 2 Year Parts & Labor, 7 Years Compressor yr |
Compliance & Certifications
| Certifications | ETL, C-ETL Listed |
| ADA Compliant | No |